Learn More
Heathrow Scientific Microscope Slide Box, 25-Place
Description
- Improved Identification
- Molded slot numbers correspond directly to the slide inventory card
- Organize with 'Project' and 'Date' pre-molded labeling area
- Secure and Stackable
- Hinged lids are held securely closed with a latch lock
- Molded feet secure stacking for easy transport and storage
Specifications
Specifications
| Type | Microscope Slide Box |
| Slide Capacity | 25 |
| Closure Type | Latch Lock |
| Color | Blue |
| Dimensions (L x W x H) | 5.6 x 3.6 x 1.2 in. (14.1 x 9.2 x 3 cm) |
| Material | Polypropylene |
| Lining Material | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.