Learn More
Heathrow Scientific Microscope Slide Box Polycarbonate 25-place
Description
- Made of durable polycarbonate to store in ultra-low temperatures
- Uniform grooved slide slots separate slides preventing slide contact
- Molded feet enable secure stacking for easy transport and storage
- Low temperature resistant numbered foam lining corresponds with identification sheet
- Organize with 'Project' and 'Date' pre-molded labeling area
- Protects your slides in temperatures down to -80°C
Specifications
Specifications
| Type | Microscope Slide Box |
| Slide Capacity | 25 |
| Color | Blue |
| Dimensions (L x W x H) | 5.6 x 3.5 x 1.4 in. (14.1 x 8.8 x 3.5 cm) |
| Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.