Learn More
Description
- Easy to remove
- Easy to write on
Specifications
Specifications
| Type | Inventory Card |
| Slide Capacity | 100 |
| Autoclavable | Not Autoclavable |
| Color | White |
| Device Holds | Slides |
| Dimensions (L x W x H) | 7.87 x 6.1 x 0.02 in. |
| Height (English) | 0.02 in. |
| Height (Metric) | 0.05 cm |
| Length (English) | 7.87 in. |
| Length (Metric) | 19.99 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.