Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Microscope Slide Boxes
GREENER_CHOICESCI_ED

Catalog No. p-7250665 Shop All Supertek Scientific Products
Change view
Click to view available options
Color:
Black
Blue
Gray
White
Slide Capacity:
12
25
50
100
Dimensions (L x W x H):
3.25 x 2 x 1.25 in.
3.25 x 4 x 1.25 in.
3.25 x 8 x 1.25 in.
7 x 8 x 1.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Slide Capacity Dimensions (L x W x H)
S160116 White 12 3.25 x 2 x 1.25 in.
S160117 Blue 25 3.25 x 4 x 1.25 in.
S160118 Gray 50 3.25 x 8 x 1.25 in.
S160119 Black 100 7 x 8 x 1.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S160116 Supplier Supertek™ Supplier No. CH11191/11
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Supertek™ Microscope Slide Boxes are designed for the safe long term storage of microscope slides. These storage boxes accommodate standard 25 x 75 mm /1 x 3 in. microscope slides.

  • Made of durable high quality ABS plastic.
  • Heavy walls will not wrap, splinter or crack.
  • Cork sheet lined base for safe storage.
  • Boxes are unaffected by humidity & also are insect proof.
  • Available in 4 different capacities for storage of 12/25/50/100 slides.
  • An inventory sheet is located on the inside cover for convenient slide identification and organization.

Specifications

Type Slide Box
Slide Capacity 12
Color White
Device Holds Microscope slides
Dimensions (L x W x H) 3.25 x 2 x 1.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.