Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microscope Slides, with Frosted Tabs

Catalog No. 22034486 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
75 mm
Width (Metric):
25 mm
Frosted:
Ink Frosted Tab on both sides of slide
Sandblasted Frosted Tab on one side
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Frosted
22-034486 75 mm 25 mm Ink Frosted Tab on both sides of slide
12-552-3 75 mm 25 mm Sandblasted Frosted Tab on one side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-034486

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This slide has an Ink frosted tab on both sides.

Specifications

Length (Metric) 75 mm
Frosted Ink Frosted Tab on both sides of slide
Material Glass
Thickness (Metric) 1 mm
Width (Metric) 25 mm
Type Microscope Slide
Quantity 144/Pk.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.