Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Microscope Storage Cabinet
GREENER_CHOICESCI_ED

Catalog No. S94902MF Shop All Diversified Spaces Products
Change view
Click to view available options
Width (English):
48 in.
Holds:
30 Microscopes
Weight (English):
326 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Holds Weight (English)
S94902MF 48 in. 30 Microscopes 326 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94902MF Supplier Diversified Spaces™ Supplier No. 3724816K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Adjustable wire shelf dividers

Hold 15 to 30 microscopes, depending on cabinet size, when you add a Diversified Microscope Storage Cabinet to your lab.

Constructed of solid oak, hardwood and oak veneers, using dowel construction.

  • Natural transparent finish highlights beauty of real wood
  • Solid oak-framed glazed doors hinged with three-point locking handles
  • Tempered glass, 0.188 in. (0.48cm) thick
  • Adjustable 1 in. (2.54cm) shelves safely and conveniently store microscopes
  • Removable adjustable wire dividers allow storage of various-sized microscopes or general storage
  • Dimensions: 16L x 84 in.H (41.0 x 213.4cm)
  • Available widths: 24 in. (61.0cm), 36 in. (94.0cm) or 48 in. (121.9cm)
  • Holds microscopes 14 x 7 1/4 x 14 in. (DxWxH)

Note:
Cabinet should be secured to the wall for safety. (Mounting hardware available separately.) Microscopes not included.

Order Info

FASTRAK item — S94902MF will ship within five days.

Specifications

Product Type Storage Cabinet
Color Oak
Material Oak, Hardwood and Oak Veneer
Dimensions (L x W x H) 16 x 48 x 84 in. (40.6 x 122 x 213.4 cm)
For Use With (Application) Ideal for storage
Door Type Solid oak framed glass hinged door
For Use With (Equipment) Microscopes
Height (English) 84 in.
Height (Metric) 213.4 cm
Holds 30 Microscopes
Includes Adjustable wire shelf dividers
Length (English) 16 in.
Length (Metric) 40.6 cm
No. of Drawers None
No. of Shelves 4
Weight (Metric) 147 kg
Width (English) 48 in.
Weight (English) 326 lb.
Width (Metric) 122 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.