Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Microscope Workstation

Catalog No. 22505157
Change view
Click to view available options
Dimensions (D x W x H):
11 x 11 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
22-505-157 11 x 11 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-157 Supplier Marketlab Supplier No. 7324
Add to Cart
Add to Cart

Customizable design with 11 W x 11 D x 11 H in. dimensions.

  • Keeps a tidy workspace
  • Customizable with 4 detached boxes and 1 freestanding holder
  • Constructed of durable, premium acrylic

Specifications

Product Type Organizer
Color Clear
Dimensions (D x W x H) 11 x 11 x 11 in.
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.