Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MICROSEAL™ 1200

Catalog No. 19066732 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-066-732 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-066-732 Supplier Berkshire™ Supplier No. MS1200.0909B.8
Add to Cart
Add to Cart
This item is not returnable. View return policy

MicroSeal™ 1200 is a highly absorbent, ultrasonic heat sealed edge, 100% polyester wiper designed to address specific absorbency concerns.

  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Chemically compatible with IPA, Acetone and other solvents
  • High absorbency
  • Weight and caliper provide an excellent hand for cleaning rough surfaces

Specifications

Product Type Surface Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Color White
Dimensions (L x W) 9 x 9 in.
For Use With (Application) ISO Class 3 and above environments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.