Learn More
Description
- Made from 100% knitted polyester which attracts and dissipates the charge
- Sealed edge with antistatic fiber which dissipates static charges
- Laundered and packaged in Berkshire ISO Class 4 cleanroom
- Lot traceability
- Double bagged
- Chemically compatible with common cleaning and disinfecting solutions
- High abrasion resistance
- Ultrasonically sealed edge for extremely low fiber release
- Designed for use in ISO Class 3 and higher cleanroom environments
- Ideal for use in critical application where contamination and static control are a concern
- Excellent solution for semiconductor and electronic manufacturers
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Absorbancy | 454 mL/m² |
| Compatibility | Chemically compatible with common cleaning and disinfecting solutions |
| Autoclavable | Not Autoclavable |
| Basis Weight | 145 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.