Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation MicroSeal SuperSorb™ AS Wipe

Catalog No. 17456098 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-456-098 12 x 12 in.
17-456-099 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-456-098 Supplier Berkshire Corporation Supplier No. MSSS121212AS
Only null left
Add to Cart
Add to Cart

MicroSeal SuperSorb™ AS for Aerospace is a high sorbency ultrasonically sealed edge cleanroom laundered two-ply wiper that meets AMS 3819D, Class 4, Grade A, Form 1 requirements.

MicroSeal SuperSorb™ AS for Aerospace is a high sorbency ultrasonically sealed edge cleanroom laundered two-ply wiper that meets AMS 3819D, Class 4, Grade A, Form 1 requirements. It is composed of 100% continuous filament polyester knit fabric and has high cleanliness levels, abrasion resistance, and chemical compatibility. These properties make it ideal for ISO Class 3 and above environments and applications requiring critical contaminant control combined with superior performance. MicroSeal SuperSorb™ AS provides the highest level of sorbency available in a two-ply polyester knit application and offers versatility to meet the specific challenges faced in aerospace processes and applications.

  • Meets AMS 3819D requirements, Class 4, Grade A, Form 1
  • Meets BMS 15-5 requirements
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 12 x 12 in.
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.