Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroSeal SuperSorb™ Flat Mop Cover

Catalog No. 19161194 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions:
8 x 12 in. (20.32 x 30.48 cm)
8 x 24 in. (20 x 61 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
19-161-194 8 x 12 in. (20.32 x 30.48 cm)
06-708-974 8 x 24 in. (20 x 61 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-161-194 Supplier Berkshire™ Supplier No. MSSS.0812.12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Improve cleanroom floor and surface cleaning with MicroSeal SuperSorb™ Flat Mop Covers. These thick, dry, 100% continuous filament polyester knit wipers feature a sealed edge, low contamination levels, and durable two-ply construction for ISO Class 3 to 7 environments.

  • Designed to minimize and remove cleanroom contamination in a wide range of applications.
  • Manufactured to the highest quality standards, offering consistent performance every time.
  • Wipers are disposable and measured to fit the Mop Head system.
  • More than one wiper can be attached to the mop head at a time.
  • After mopping the area the outer wiper can be disposed of and the remaining wipers are ready for the next mopping phase.
  • Key Atrributes
    • Laundered and packaged in ISO Class 4 (Class 10) cleanrooms
    • Two-ply bonded, sealed edge 100% polyester
    • Autoclavable/sterile versions available
    • Most absorbent polyester wiper available
    • Lot number on each pack for traceability
    • Vacuum packed and double packed

Specifications

Dimensions 8 x 12 in. (20.32 x 30.48 cm)
Color Code White
Product Type Flat Head Mop Cover
Head Type Flat Head
Color White
Length (English) 12 in.
Sterility Non-sterile
Length (Metric) 30.48 cm
Autoclavable Autoclavable
Width (Metric) 20.32 cm
Width (English) 8 in.
Disposable Single-use
Thread Style Two-ply Bonded
Quantity 50/Pk., 12 Pk./Cs.
For Use With (Equipment) BCR Mop 3
For Use With (Application) ISO Class 3 to 7 Floors, Walls, Ceilings
Certifications/Compliance ISO Class 3 to 7
Color-coded No
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.