Learn More
Description
MicroSeal™ VP is an ultrasonically sealed edge cleanroom laundered wiper required for ISO Class 3 and above environments composed of 100% continuous filament polyester knit fabric. This combination of properties provides MicroSeal™ VP with the highest level of cleanliness, abrasion resistance and chemical compatibility required for ISO Class 3 and above environments and applications requiring critical control of contaminants combined with superior performance.
- 100% continuous filament polyester knit
- Ultrasonically sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire's ISO Class 4 cleanroom
- Critically low particles, fibers, ions and extractables
- High abrasion resistance
- Chemically compatible with IPA, Acetone and other solvents
- High absorbency
- Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 12 x 12 in. |
| Ply | 1-ply |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.