Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroSeal™ -VP Wiper

Catalog No. 19070022 Shop All Berkshire Corporation Products
Change view
Click to view available options
Material:
Polyester Knit (1%)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-022 Polyester Knit (1%)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-070-022 Supplier Berkshire™ Supplier No. MSVP1018B10

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

VP Wiper is a cleanroom laundered wiper with an ultrasonically sealed edge, required for ISO Class 3 and above environments. It is composed of 100% continuous filament polyester knit fabric.

VP Wiper is a cleanroom laundered wiper with an ultrasonically sealed edge, required for ISO Class 3 and above environments. It is composed of 100% continuous filament polyester knit fabric.

  • 100% continuous filament polyester knit
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire™ ISO Class 4 cleanroom

Specifications

Product Type Cleanroom Flat Mop Wiper
Sterility Non-sterile
Color-coded No
Material Polyester Knit (1%)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.