Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Microslide - Nerve Muscle Action
GREENER_CHOICESCI_ED

Catalog No. S81690 Shop All Supertek Scientific Products
Change view
Click to view available options
Dimensions (LxW):
Lesson Plan 6.5 x 8 in., Slide 2 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
S81690 Lesson Plan 6.5 x 8 in., Slide 2 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81690 Supplier Supertek™ Supplier No. T22115
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set of 8 related 35 mm images photographed through a microscope called photomicrographs

  • Arrows and call outs help the student locate important features
  • Each Microslide is accompanied by a detailed lesson plan designed to stimulate, inform and question students about the topic under study
  • Each lesson plan has a pocket in which the Microslide is stored
  • Set of 15 Microslides
  • Images:
    1. Single (100x)
    2. Synapse (left side - 100x) & (right side -300,0000x)
    3. Axons (left side - x.s. - 400x) & (right side - I.s. -200x)
    4. Myelinated Axons (600x)
    5. Nerve-Muscle Junction (400x)
    6. Sunmaptic Knobs - E.M. (300,000x)
    7. Striated Muscle Cell (1000x)
    8. Sarcomeres (left side relaxed - E.M. 45,000x) & (right side - contracted - E.M. 31,000x)

Specifications

Type Nerve Muscle Action Microslide
Surface Treatment Untreated
Material Paper and Film
No. per Pack 15
Dimensions (LxW) Lesson Plan 6.5 x 8 in., Slide 2 x 8 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.