Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qsonica Microson XL2000 Microprobes
SDP

Catalog No. 15338266
Change view
Click to view available options
Diameter (English) Tip:
0.12 in.
Length (English):
5 in.
Amplitude:
180 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Tip Length (English) Amplitude
15-338-266 0.12 in. 5 in. 180 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-338-266 Supplier Qsonica Supplier No. P1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Misonix™ Microson™ XL2000 Ultrasonic Homogenizers.

Specifications

Product Type Microprobe
Amplitude 180 μm
Volume Range (Metric) 0.5 to 15 mL
Diameter (English) Tip 0.12 in.
Diameter (Metric) Tip 0.3 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
For Use With (Equipment) Misonix™ Microson™ XL-2000 ultrasonic homogenizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.