Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ MicroStream USB, Bright Pocket Sized USB Rechargeable Flashlight

Catalog No. 19028342 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-342 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-342 Supplier Streamlight™ Supplier No. 66604
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Put this light in your pocket or clip it to the brim of your hat and have light wherever you go.This personal light was made to travel with its USB rechargeable port built right into the light.

  • A powerful 4 inch aluminum flashlight that fits in the palm of your hand and doesn't compromise on brightness
  • Put this light in your pocket or clip it to the brim of your hat and have light wherever you go
  • This personal light was made to travel with its USB rechargeable port built right into the light, so you'll always have a beam when you need it
  • 250 lumens in a compact 4 inch design
  • Perfect everyday carry
  • Clip it to your pocket or hat
  • To charge the light, slide the head cover forward to expose the micro USB port
  • Durable aluminum construction
  • IPX4 rated for water resistance
  • Charge indicator

Specifications

Voltage 3.7 V
Weight (English) 1.2 oz.
Weight (Metric) 0.034 kg
Battery Run Time 1.5 Hrs (High), 3.5 Hrs (Low)
Battery Type Lithium-ion
Beam Distance 68 m
Candle Power 1150 cd
Certifications/Compliance Meets applicable European Community Directives. CEC Compliant
Color Black
Includes Battery, Pocket clip, Lanyard, USB cord
Length (English) 3.87 in.
Lumen 250 lm (High), 50 lm (Low)
Material Aluminum
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Pocket Light
Show More Show Less

Meets applicable European Community Directives. CEC Compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.