Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- The lancet enhances user comfort with an ergonomic design for a more comfortable grip
- It activates only when positioned and pressed against the skin, facilitating a consistent puncture depth for easier sampling.
- The lancet covers only a small area at the contact point, which improves the visibility of the desired puncture site.
- The intuitive procedure reduces training time, and the design prevents product reuse, reducing the possibility of patient, clinician, and/or sample contamination.
Specifications
Specifications
| Disposable | Single-use |
| Depth (Metric) Needle | 1.5 mm |
| For Use With (Application) | Pressure activated finger lancet |
| Style | Needle, 30G x 1.5mm depth |
| Flow Type | Low |
| Needle Gauge | 30 G |
| Color | Purple |
| Product Type | Lancet |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?