Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Microtainer™ Contact Activated Lancet

Catalog No. B366578 Shop All Waters Corporation Products
Change view
Click to view available options
Color:
Blue
Pink
Purple
Flow Type:
High
Low
Medium
Style:
Blade, 1.5mm width x 2 mm depth
Needle, 21G x 1.8mm depth
Needle, 30G x 1.5mm depth
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Flow Type Style
B366578 Blue High Blade, 1.5mm width x 2 mm depth
B366577 Pink Medium Needle, 21G x 1.8mm depth
B366576 Purple Low Needle, 30G x 1.5mm depth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. B366578 Supplier BD Supplier No. 366578
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contact Activated Lancet activates only when positioned and pressed against the skin, facilitating a consistent puncture depth for easier sampling

  • The lancet enhances user comfort with an ergonomic design for a more comfortable grip
  • It activates only when positioned and pressed against the skin, facilitating a consistent puncture depth for easier sampling.
  • The lancet covers only a small area at the contact point, which improves the visibility of the desired puncture site.
  • The intuitive procedure reduces training time, and the design prevents product reuse, reducing the possibility of patient, clinician, and/or sample contamination.
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Depth (Metric) 2.0 mm depth
For Use With (Application) Pressure activated finger lancet
Style Blade, 1.5mm width x 2 mm depth
Width (English) Blade 1.5 mm
Flow Type High
Color Blue
Product Type Lancet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.