Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Microtube Box Freezer Rack
SDP

Catalog No. 22000690
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-000-690 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-000-690 Supplier Poltex Supplier No. FZRCK74
Add to Cart
Add to Cart
This item is not returnable. View return policy

Poltex Microtube Box Freezer Rack is used for freezer storage of small microtube storage boxes.

  • Durable 1/4 in. thick acrylic construction.
  • Suitable for -20°C freezer storage of small microtube storage boxes.
  • See Image for Dimensions.

Specifications

Autoclavable Not Autoclavable
Color Clear
Material Acrylic
Positions 28
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Microtube Boxes
Length (Metric) 308 mm
Product Type Freezer Rack
Height (Metric) 254 mm
Width (Metric) 508 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.