Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Microtube Racks
GREENER_CHOICE

Catalog No. 03448279
Change view
Click to view available options
Positions:
24 Wells
96 Wells
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03-448-279 96 Wells
03-448-278 24 Wells
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-448-279 Supplier Heathrow Scientific™ Supplier No. HS120243
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stackable Microtube Racks with superior chemical and heat-resistance are available in small or large well capacity options.

  • Constructed of reinforced nylon
  • Superior chemical- and heat-resistance
  • Handles provide easy and safe transportation
  • Alphanumeric identification for quick location and retrieval of samples
  • Stackable when full of tubes
  • Can be used in water baths
  • Autoclavable

Specifications

Description Microtube Rack
Autoclavable Autoclavable
Color Blue
Holds Microtubes (1.5 to 2 mL)
Material Nylon
Positions 96 Wells
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Holding and Storing Microtubes
Model HS120243
No. of Racks 1
No. per Pack 4 Pk.
Dimensions (L x W) 8.3 x 5.2 in.
Dimensions (L x W x H) 8.3 x 5.2 x 2.1 in.
Length (Metric) 21 cm
Length (English) 8.3 in.
Width (English) 5.2 in.
Height (English) 2.1 in.
Weight (English) 0.3 lb.
Weight (Metric) 0.14 kg
Product Type Microtube Rack
Shelves 2 Tiers
Height (Metric) 5.4 cm
Array 8 x 12
Width (Metric) 13.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.