Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Microtube Shaker

Catalog No. 14223085 Shop All Axygen Products
Change view
Click to view available options
Speed Range:
200 to 1500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
14-223-085 200 to 1500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-223-085 Supplier Axygen™ Supplier No. I4010
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This benchtop shaking incubator allows for uniform heating, cooling, and mixing of precious life science samples.

  • Compact footprint incorporates an intuitive control panel allowing operator to easily program device
  • View live temperature, time, and mixing speed settings throughout experiment
  • Heating blocks sold separately
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 200 to 1500 rpm
Voltage 115 V
Temperature Range (Metric) -15°C to +100°C
Wattage 200 W
Product Type Shaking Incubator
Temperature Range (English) 5°F to 212°F
Temperature Uniformity 0.5°C
Dimensions (L x W x H) 200 x 235 x 120 mm
Accuracy 0.5°C
Display LCD
For Use With (Application) Molecular Biology
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.