Learn More
Description
- General purpose microfiber cloth with good cleaning performance
- For all kinds of surfaces and for use in all areas, where fast and effective cleaning is required
- Cost effective option
Specifications
Specifications
| Product Type | Cloth |
| Length (English) | 15 in. |
| Length (Metric) | 36 cm |
| Width (English) | 15 in. |
| Width (Metric) | 36 cm |
| Material | Knitted Microfiber |
| Color | Blue |
| Dimensions (L x W) | 15 x 15 in. (36 x 36 cm) |
| For Use With (Application) | General Use |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.