Learn More
Argos Technologies™ Micryo Label Rolls

Description
- Unique adhesive formulated to adhere to laboratory glass and plasticware
- Withstand conventional freezing (-80°C) and can also be used for most cryogenic storage applications (vapor and liquid phase nitrogen storage at (-196°C)
- No need for separate labeling solutions for cryo-preservation units or ultra low freezers
- Can even be used in incubators
Specifications
Specifications
| Color | White |
| Format | Label |
| Material | Polyester |
| Product Type | Micryo Strip |
| For Use With (Equipment) | 1.5 to 2 mL tube, can even be used in incubators |
| Min. Operating Temperature (Metric) | -196°C |
| Quantity | 1000/Roll |
| Size (English) | 1.29 x 0.5 in. |
| Size (Metric) | 3.3 x 1.3 cm |
| Temperature Range (English) | -320.8°F |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.