Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Mid-Atlantic Ridge Model
SDPSCI_ED

Catalog No. s20721 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20721 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20721 Supplier 3B Scientific™ Supplier No. U70020
Only null left
Add to Cart
Add to Cart

3B Scientific™ Mid-Atlantic Ridge Model shows the S-shaped course in 3D of the volcanic mountain range produced by tectonic shifts in the Atlantic Ocean

  • Size at the equator: 1:320.000.000
  • Weight: 6.5kg

Specifications

Includes Model
Width (Metric) 50 cm
Height (Metric) 9 cm
Quantity 1
Material PVC
Color Blue
Languages English
Subject Earth Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.