Learn More
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 position turret nosepiece
- 4X, 10X, 40X objectives
- 10X WF eyepiece w/ pointer
VIEWING HEAD
- Monocular
FOCUSING
- Coarse focus adjustment of 20mm w/ independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage
CONDENSER
- Abbe Condenser
- NA 0.65 disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- 45° inclinable
- Rocker on/off switch located on side of base
ILLUMINATION
- 220V/20W halogen Lamp or energy efficient LED illumination
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Condenser Type | Abbe Condenser NA0.65 Disc Diaphragm |
| Design Type | Plain Stage, Attachable X/Y Mechanical Stage, Spring Loaded Clips |
| Eyepiece | 10X/18 mm, with pointer |
| Head Style | Monocular, 45° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 4X, 10X, 40XS |
| Model | Middle School Series |
| Objective Types | Achromatic |
| Product Line | Laxco |
| Product Type | Microscope |
| Show More |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
