Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Middle School Series Upright Microscope

Shop All Fisherbrand Products


Click to view available options
Design Type:
Plain Stage, Attachable X/Y Mechanical Stage, Spring Loaded Clips
Plain Stage, Spring Activated Clips
Power Supply Details:
DC Power Supply
Rechargeable Battery
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 position turret nosepiece
- 4X, 10X, 40X objectives
- 10X WF eyepiece w/ pointer
VIEWING HEAD
- Monocular
FOCUSING
- Coarse focus adjustment of 20mm w/ independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage
CONDENSER
- Abbe Condenser
- NA 0.65 disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- 45° inclinable
- Rocker on/off switch located on side of base
ILLUMINATION
- 220V/20W halogen Lamp or energy efficient LED illumination
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Condenser Type | Abbe Condenser NA0.65 Disc Diaphragm |
| Design Type | Plain Stage, Attachable X/Y Mechanical Stage, Spring Loaded Clips |
| Eyepiece | 10X/18 mm, with pointer |
| Head Style | Monocular, 45° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 4X, 10X, 40XS |
| Model | Middle School Series |
| Objective Types | Achromatic |
| Product Line | Laxco |
| Product Type | Microscope |
| Show More |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction