Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Middle School Series Upright Microscope

Catalog No. 03000151 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
4X, 10X, 40XS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03-000-151 4X, 10X, 40XS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-151
Add to Cart
Add to Cart

Small, compact, rugged, lightweight design is Ideal for Middle School Classrooms.

Optical System

  • Finite optical system
  • Outward facing 3 position turret nosepiece
  • 4X, 10X, 40X objectives
  • 10X WF eyepiece with pointer

Viewing Head

  • Monocular

Focusing

  • Coarse focus adjustment of 20mm w/ independent fine focus of 1.4 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

Stage

  • Plain stage

Condenser

  • Abbe Condenser
  • NA 0.65 disc diaphragm

Frame

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • 45° inclinable
  • Rocker on/off switch located on side of base

Illumination

  • 220V/20W halogen Lamp or energy efficient LED illumination

Specifications

Condenser Type Abbe Condenser NA 0.65 Disc Diaphragm
Design Type Plain Stage, Spring Activated Clips
Eyepiece 10X/18 mm, with pointer
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 4X, 10X, 40XS
Model Middle School Series
Objective Types Achromatic
Product Line Laxco
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Material Brass, Glass, Aluminum, Plastic
Power Supply Details Rechargeable Battery
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Voltage 110/220 V
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.