Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl Middle Shelf with Black Powerdercoat Finish

Catalog No. 11222148
Change view
Click to view available options
Dimensions (L x W):
24 x 36 in.
24 x 48 in.
36 x 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-148 24 x 36 in.
11-222-149 24 x 48 in.
11-222-150 36 x 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-222-148 Supplier Wanzl Supplier No. T.BCRSHT2436B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Middle Shelf for bulk shelving

  • Middle shelf
  • Replacement part for bulk shelving system
  • Black powdercoat finish

Specifications

For Use With (Application) Shelving
Width (English) 36 in.
Shelf Type Middle Shelf
Color Black
Dimensions (L x W) 24 x 36 in.
Finish Powdercoat
No. of Shelves 1
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.