Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Middle Shelf for Concept Cart

Catalog No. CONTS50449
Change view
Click to view available options
Treston Concept cart middle shelf
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
CONTS50449 Treston Concept cart middle shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. CONTS50449 Supplier Treston™ Supplier No. CONTS50449
Add to Cart
Add to Cart

Middle shelf for Concept cart, 19.7 x 15.75 in.

  • Optional middle steel shelf
  • For Treston Concept carts
  • 15.75 W x 19.69 D x 1.3 in. H

Specifications

Quantity 1 Ea.
Width (English) 19.7 in.
Width (Metric) 500 mm
Length (English) 15.75 in.
For Use With (Equipment) Treston Concept Cart
Length (Metric) 400 mm
Includes Attachment hardware
Height (Metric) 33 mm
Depth (Metric) 500 mm
Depth (English) 19.7 in.
Description Middle shelf for Concept cart, 19.7 x 15.75 in.
Dimensions (L x W) 15.75 x 19.7 in.
Height (English) 1.3 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.