Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Delcon MILANO™ Blood Mixer

Catalog No. 22004212
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-004-212 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-004-212 Supplier Delcon Supplier No. HMIX4.22
Add to Cart
Add to Cart
This item is not returnable. View return policy

The MILANO™ is the next generation of blood mixers. It focuses on ergonomics and flexibility to adapt and easy every process and it's paired with DecloNet, that expands into a new world of possibilities. It comes with an integrated battery pack and multiple accessories.

  • Highly innovative solution, bringing the user interface up towards the operator to solve the long lasting problem of repetitive strain injuries in collection centers
  • Strong uni-body designed to be robust and withstand heavy usage in mobile environments
  • Robust and durable for reliable operation, long life, low cost of ownership
  • Fully customizable workflow - devices configured to users' current workflow - full data exchange with the BECS, bi-directionality, and variable blood volume calculations
  • Intuitive, icon-based user interface
  • Delconet - web based middleware that can offer data management, fleet management, Business Intelligence and further possible customization
  • Integrated barcode scanner and tube holder
  • Designed for efficient mobile operations: it's lightweight at 2.7 kg, comes with an integrated, swappable battery and an optional hardcase for transportation
  • Superior product history - Delcon has been manufacturing and marketing these products under both Delcon and private label partners for more than 20 years

Specifications

Load Bearing Capacity (Metric) 10 to 990 units (mL or g)
Voltage 100/240 V
Load Bearing Capacity (English) 0.02 to 2.18 lb.
Certifications/Compliance Class 1 m Medical Device, FDA Class: BK190429, Class 2 (in accordance with 21 CFR 864.9195)
Plug Type US, EU Plug
Material Metal, Plastic
Height (English) 17 in.
Height (Metric) 432 mm
Length (English) 8.3 in.
Length (Metric) 210 mm
Width (English) 9.4 in.
Width (Metric) 240 mm
Model HMIX4.02
Display 4 in. graphic color LCD with touch screen glass panel
Humidity Range 10 to 90%, non-condensing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.