Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Millennium Sciences™ Gridded Coverslip

Catalog No. drm800
Change view
Click to view available options
:
Size: 1 x 1 in. (2.5 x 2.5cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
DRM800 Size: 1 x 1 in. (2.5 x 2.5cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DRM800 Supplier Millennium Sciences™ Supplier No. DRM800
This item is not returnable. View return policy

Made from the highest-borosilicate glass

  • Accurate, disposable coverslips are used to analyze growth or demarcate areas in tissue cultures
  • 1 in. (2.5cm) squared
  • The 1 × 1mm, laser-etched grid is subdivided into 100 precise viewing areas
  • Coverslips are with a grid on one side and a 5mm diameter centering ring on the other

Specifications

Product Type Gridded Coverslip
Shape Square
Material Borosilicate Glass
Length (Metric) 25 mm
Width (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.