Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Millennia™ 1000 Adhesion Microsope Slides
GSA_VASDP

Catalog No. STLM1000W90
Change view
Click to view available options
Corner Style:
45°
90°
Color:
Blue
Green
Pink
White
Yellow
Edges:
45°, Ground
90°, Ground
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Corner Style Color Edges
STLM1000W90 90° White 90°, Ground
STLM1000W 45° White 45°, Ground
STLM1000B 45° Blue 45°, Ground
STLM1000B90 90° Blue 90°, Ground
STLM1000G 45° Green 45°, Ground
STLM1000G90 90° Green 90°, Ground
STLM1000P 45° Pink 45°, Ground
STLM1000P90 90° Pink 90°, Ground
STLM1000Y 45° Yellow 45°, Ground
STLM1000Y90 90° Yellow 90°, Ground
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. STLM1000W90 Supplier StatLab™ Supplier No. M1000W/90
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Strong adhesive slides with a hydrophobic surface for use with special stains, routine histology and frozen sections.

These slides are designed for special staining, routine histology and frozen sections.

  • Hydrophobic surface provides strong tissue adhesion properties
  • Compatible with thermal transfer printers
  • Available in both 90 and 45° clipped corners

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
No. per Case 1000 Cs.
No. per Pack 100 Pk.
Edges 90°, Ground
Material High Quality Glass
Type Adhesion Slide
Sterility Non-sterile
Precleaned Yes
Color White
Corner Style 90°
For Use With (Application) Special Stains, Frozen Sections, Routine Histology
Writing Surface 20 x 25 mm
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.