Learn More
StatLab™ Millennia™ 2000 Adhesion Microscope Slides

Description
- Recommended for use in IHC, special staining and routine histology
- Hydrophilic surface provides strong tissue adhesion properties
- Compatible with thermal transfer printers
Specifications
Specifications
| Length (Metric) | 75 mm |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| No. per Case | 1000 Cs. |
| No. per Pack | 100 Pk. |
| Width (Metric) | 25 mm |
| Edges | 45°, Ground |
| Sterility | Non-sterile |
| Material | High Quality Glass |
| Precleaned | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.