Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Millennia™ Command Adhesion Microscope Slides
GSA_VASDP

Catalog No. STLMCOMMW90
Change view
Click to view available options
Color:
Aqua
Blue
Green
Lilac
Pink
Red
Tan
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
STLMCOMMW90 White
STLMCOMMB90 Blue
STLMCOMMG90 Green
STLMCOMMP90 Pink
STLMCOMMY90 Yellow
STLMCOMMA90 Aqua
STLMCOMML90 Lilac
STLMCOMMT90 Tan
STLMCOMMR90 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. STLMCOMMW90 Supplier StatLab™ Supplier No. MCOMM/W/90
Add to Cart
Add to Cart
This item is not returnable. View return policy

Strong adhesive slides with a hydrophilic surface for use in IHC, special staining and routine histology.

Simplify workflow and improve performance with Millennia™ Command Slides to a true all-purpose slide.

  • Hybrid slide featuring a hydrophilic surface suitable for IHC, H and E and special staining
  • Optimized coating for strong adhesion to reduce tissue loss
  • Consistent staining with minimal background staining during all types of staining applications
  • Compatible with thermal transfer printers

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Length (Metric) 75 mm
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
No. per Pack 100 Pk.
No. per Case 1000 Cs.
Edges 90°, Ground
Type Adhesion Slide
Width (Metric) 25 mm
Sterility Non-sterile
Precleaned Yes
Material High Quality Glass
Color White
Corner Style 90°
For Use With (Application) IHC, Special Stains, Routine Histology
Writing Surface 20 x 25 mm
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.