Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Millennia Command Adhesion Slide Prefilled Cartridges
SDP

Catalog No. 21010289
Change view
Click to view available options
Color:
Pink
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-010-289 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-010-289 Supplier StatLab Supplier No. ESPMCOMM/P/90
Add to Cart
Add to Cart

For use on the ESPO Thermal Transfer Slide Printer.

  • Adhesion slides, hydrophilic with 90° corners
  • 100/Pk. and 10/Cs.
  • Excellent high adhesion for IHC
  • No background staining when used for H and E Stains and Special Stains

Specifications

Length (Metric) 75 mm
Type Adhesion Slide
Width (Metric) 25 mm
Thickness (Metric) 1 mm
Material High Quality Glass
Frosted 1 End, 1 Side
Edges 90°, Ground
Precleaned Yes
Color Pink
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.