Learn More
StatLab Millennia Non-adhesion Slides

Description
- Non-Adhesion Slides work well in H and E, special stains, and frozen procedures
- Millennia Slides come in five unique colors
- Available with clipped and 90° corners
- All slides are 75 x 25 x 1 mm
- 1,000/Cs. (100/Box, 10 Box/Cs.)
Specifications
Specifications
| Length (Metric) | 75 mm |
| Type | Microscope Slide |
| Width (Metric) | 25 mm |
| Material | High Quality Glass |
| Thickness (Metric) | 1 mm |
| Edges | 90°, Polished |
| Frosted | 1 End, 1 Side |
| Precleaned | Yes |
| Color | Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.