Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Honeywell Miller Body Belt, Nylon, Large, 39 in. to 47 in., 1 ea.

Supplier:  MSC 66552191

Encompass

This lined body belt is designed for work positioning applications. Constructed from durable nylon webbing, this belt features a tongue buckle closure and two side D-rings located at the hips for secure attachment.

  • Lined design for comfort
  • Tongue buckle closure
  • Two side stainless steel D-rings
  • Fits waist sizes from 39 in. to 47 in.
  • Constructed from durable nylon material
  • Meets ANSI A10.32, CSA Z259.1, and OSHA 1926.104 standards

Catalog No. 50-005-08125


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.