Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller 9-foot TurboLite Personal Fall Limiter

Catalog No. 19066235
Change view
Click to view available options
Steel carabiner unit connector lanyard, Steel snap hook end connector; 400 lb.; 2.7m (9 ft.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-066-235 Steel carabiner unit connector lanyard, Steel snap hook end connector; 400 lb.; 2.7m (9 ft.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-235 Supplier Honeywell™ Supplier No. MFL1/9FT

missing translation for 'validMainframeMsg'

Alternative to shock absorbing lanyard while reducing fall clearances

TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 181.5 kg
For Use With (Application) An ideal solution for scaffolding and order picker applications
Product Type Personal Fall Limiter
Includes Steel carabiner unit connector lanyard, Steel snap hook end connector
Length (English) 9 ft.
Load Bearing Capacity (English) 400 lb.
Length (Metric) 2.7 m
Description Compact, light-weight retractable that provides 9 ft. (2.74m) of working length and arrests a fall quickly in the event of a fall
Certifications/Compliance OSHA1926.502 & 1910.66
Capacity (Metric) 181.4 kg
Weight (English) 2.9 lb.
Arresting Force (English)
  • 900 lbf. (4kN) for 310-lb. (140.6kg) user
  • 1800 lbf. (8kN) for 400-lb. (181.4kg) user
Weight (Metric) 1.3kg
Capacity (English) 400 lb.
Color Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.