Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller Turbo T-BAK™ Tie-Back Personal Fall Limiter

Catalog No. 19066232
Change view
Click to view available options
Turbo T-BAK Personal Fall Limiter; 400 lb.; 2.3m (7.5 ft.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-066-232 Turbo T-BAK Personal Fall Limiter; 400 lb.; 2.3m (7.5 ft.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-232 Supplier Honeywell™ Supplier No. MFLT2/7.5FT

missing translation for 'validMainframeMsg'

Tie-back safely with the retractable Miller Turbo T-BAK. This Tie-Back Personal Fall Limiter (PFL) is designed to tie-back anywhere along the lifeline for 100% tie-off fall protection. Turbo T-BAK PFL with a 17D-1 steel twist-lock carabiner.

  • 7.5 ft (2.3m) Working Capacity user-rated to a 400 lb (181kg) Capacity
  • Cost-effective alternative to tie-back shock-absorbing lanyards
  • All-in-one, self-retracting lifeline/anchorage connector design reduces equipment required on the job site
  • Designed for anchoring below a user's harness back D-ring for greater safety
  • Integrated shock absorber especially designed for tie-back applications with load indicator device
  • Only 24-inches (.62m) or less of lifeline extends out of the housing when the unit is fully retracted
  • Meets all applicable OSHA, ANSI, CSA and CE standards, including the ANSI Z359.1 requirement
  • The new Twin Turbo™ D-Ring Connector easily adapts two Miller Turbo T-BAK PFLs for continuous 100% tie-off fall protection

Certifications

Meets all applicable OSHA, ANSI, CSA and CE standards, including the ANSI Z359.1 requirement

TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (English) 400 lb.
Product Type Turbo T-BAK™ Personal Fall Limiter
Load Bearing Capacity (Metric) 181.5 kg
Length (English) 7.5 ft.
Length (Metric) 2.3 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.