Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Twin Turbo™ Fall Protection System with Twin Turbo G2 Connector

Catalog No. 19066227
Change view
Click to view available options
Lanyard end connector: Steel rebar hooks, 3600 lb. gate-strength
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-066-227 Lanyard end connector: Steel rebar hooks, 3600 lb. gate-strength
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-066-227 Supplier Honeywell™ Supplier No. MFLC4Z7/6FT

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily adapts two lightweight Miller TurboLite™ or Turbo T-BAK™ Personal Fall Limiters (PFLs) for continuous 100% tie-off fall protection. This 6 ft. model features steel rebar hooks and has 3,600 lb. gate strength.

  • Better alternative to double-leg lanyards: Reduces fall clearance requirements for use in more applications
  • PFLs swivel independently: Provides ultimate worker mobility and prevents webbing from twisting and binding in the unit
  • Lightest-weight Twin Connector on the market: Increases productivity by reducing worker fatigue
  • Superior durability: Corrosion resistant aluminum connector teamed with high-impact nylon result in a longer product life
  • Superior safety: Webbing Retainer Clip rotates freely to prevent unintentional opening of carabiner gate during a fall increases worker safety
  • D-Pad Clip: Maintains harness adjustment while working by keeping the harness webbing and D-Pad in place
  • Twin Turbo G2 Connector: Meets all applicable standards including OSHA, ANSI and CSA
  • Connects to harness webbing below the D-ring: Frees harness D-ring for rescue and connection to an overhead Self-Retracting Lifeline
  • Webbing Retainer Clip offers generous webbing slot: Accommodates thicker webbing designs for more versatility and allows for easy insertion of webbing

Certifications

Meets all applicable standards including OSHA, ANSI and CSA

Compliance

Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359.12-2009; CSA Z259.12-11 Class I requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Steel
Length (Metric) 1.8 m
Length (English) 6 ft.
Includes Steel rebar hooks, 3,600 lb. gate-strength
Product Type Twin Turbo™ G2 Connector System
Load Bearing Capacity (Metric) 1632 kg
Load Bearing Capacity (English) 3600 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.