Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Twin Turbo™ T-BAK™ G2 Fall Protection System

Catalog No. 19066233
Change view
Click to view available options
T-Bak Fall Protection System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-066-233 T-Bak Fall Protection System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-233 Supplier Honeywell™ Supplier No. MFLTC1/7.5FT

Retractable designed to tie-back anywhere along lifeline

  • The lightest-weight Twin Connector on the market, it increases productivity by reducing worker fatigue.
  • Its corrosion-resistant aluminum connector teamed with high-impact nylon result in a longer product life.

Compliance

Meets OSHA 1910.66 and OSHA 1926.502; ANSI™ A10.32 and ANSI Z359.1; CSA Z259.1201 Class I and CSA Z259.2.2-98 Type I; EN 360 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) 2.54 cm
Load Bearing Capacity (English) 400 lb.
Length (Metric) 2.3 m
Width (English) 1 in.
Product Type T-Bak™ Fall Protection System
Length (English) 7.5 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.