Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller MightEvac 50-ft Complete Confined Space System

Catalog No. 19085478
Change view
Click to view available options
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-085-478 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-085-478 Supplier Honeywell™ Supplier No. MR50GCZ7/50FT

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Miller MightEvac combines the performance and reliability of the MightyLite Self-Retracting Lifeline Series with a quick-activating retrieval mechanism for emergency evacuation.

  • No annual factory recertification required– Significant long-term savings/lower cost of ownership
  • 20% lighter than competitive models
  • Promotes quick and easy rescue with a 4:1 mechanical advantage (average speed of 25 ft. [7.6m] per minute)
  • Corrosion-resistant stainless steel/aluminum components
  • Convenient, heavy-duty carrying handle
  • 310 lb. (1.4kN) weight capacity
TRUSTED_SUSTAINABILITY

Specifications

Color Red, Silver
Material Aluminum, Stainless Steel
Width (English) 11.75 in.
Width (Metric) 298 mm
Length (Metric) 15.24 m
Product Type Confined Space Rescue System
Weight (Metric) 140.62 kg
Capacity (English) 310 lb.
Weight (English) 32 lb.
Length (English) 50 ft.
Capacity (Metric) 140.62 kg
For Use With (Application) Fall Protection
Includes 50 ft. Galvanized Wire Rope (3/16 in.) Unit with Emergency Retrieval; 7 ft. Tripod; Mounting Bracket; Pulley; Carabiner; Carrying Bags [2]
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.