Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller MightEvac Self Retracting Lifeline Unit with Emergency Retrieval

Catalog No. 19085480
Change view
Click to view available options
Length (English):
100 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-085-480 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-480 Supplier Honeywell™ Supplier No. MR100GBZ7/100FT

Honeywell Miller MightEvac Self Retracting Lifeline Unit combines the performance and reliability of the MightyLite Self-Retracting Lifeline Series with a quick-activating retrieval mechanism for emergency evacuation.

  • No annual factory recertification required– Significant long-term savings/lower cost of ownership
  • 20% lighter than competitive models
  • Promotes quick and easy rescue with a 4:1 mechanical advantage (average speed of 25 ft. [7.6m] per minute)
  • Corrosion-resistant stainless steel/aluminum components
  • Convenient, heavy-duty carrying handle
  • 310 lb. (1.4kN) weight capacity
TRUSTED_SUSTAINABILITY

Specifications

Color Silver, Red
Material Aluminum, Steel
Arresting Force (English) 900 lb.
Arresting Force (Metric) 4 kN
Weight (English) 55 lb.
Weight (Metric) 24.9 kg
Length (English) 100 ft.
Includes Galvanized Wire Rope Unit (3/16 in.); Mounting Bracket, Pulley; Carabiner;
Product Type Self-retracting Lifeline
Length (Metric) 30.48 m
For Use With (Application) Fall Protection
Capacity (Metric) 140.62 kg
Capacity (English) 310 lb.
Width (Metric) 400 mm
Width (English) 15.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.