Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ MightyLite™ Self-Retracting Lifelines

Catalog No. 19169935
Change view
Click to view available options
Length (English):
20 ft.
30 ft.
50 ft.
100 ft.
Includes:
100 ft. L of 0.18 in. Galvanized Steel cable
100 ft. L of 0.18 in. Stainless Steel cable
20 ft. L of 0.18 in. Galvanized Wire Rope
30 ft. L of 0.18 in. Stainless Steel Wire Rope
50 ft. L of 0.18 in. Galvanized Steel cable
50 ft. L of 1 in. Polyester Webbing
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Includes
19-169-935 100 ft. 100 ft. L of 0.18 in. Galvanized Steel cable
19-169-934 50 ft. 50 ft. L of 0.18 in. Galvanized Steel cable
19-085-612 20 ft. 20 ft. L of 0.18 in. Galvanized Wire Rope
19-085-621 30 ft. 30 ft. L of 0.18 in. Stainless Steel Wire Rope
19-085-631 50 ft. 50 ft. L of 1 in. Polyester Webbing
19-080-852 100 ft. 100 ft. L of 0.18 in. Stainless Steel cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-169-935 Supplier Honeywell™ Supplier No. RL100GZ7/100FT

missing translation for 'validMainframeMsg'

Includes

Carabiner and tag-line.

Up to 30% lighter than similar products in their class

Self-retracting lifelines ideally suited to a variety of construction, industrial, warehouse, utility, mining, and confined-space applications. Compact design with double swivels (on snap hook and on top of unit) make units perfect for hard-to-mount locations and permanent mounts.

  • Constructed with corrosion-resistant snap hooks and anodized aluminum/stainless-steel housings for longer life
  • Consistent spring tension and narrow payout ports keep webbing from becoming twisted and locking up
  • Automatic inertia brakes engage during a fall, limiting falls to 24 in. (61cm) or less
  • Integral load indicator appears red when unit has been involved in a fall
  • Inspection history can be conveniently recorded on unit label
  • Eliminate downtime since no annual recertification is needed unless unit is involved in a fall

Order Info

  • For transporting and handling ease, Cat. Nos. 19-034-675 and -679 have built-in carrying straps; other models have heavy-duty steel handles.
  • Cat. No. 19-080-849 has a smaller housing making it a lightweight alternative to Cat. No. 19-999-490
  • Maximum working load: 310 lb. (141kg).

Compliance

All units meet OSHA 1926.502, 1926.66; ANSI™ Z359.1, A10.4; and CSA Z259.2 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 18kg
Includes 100 ft. L of 0.18 in. Galvanized Steel cable
Load Bearing Capacity (Metric) 140.61 kg
Length (English) 100 ft.
Length (Metric) 30.48 m
Certifications/Compliance OSHA 1926.502, 1926.66, ANSI Z359.1, A10.4, CSA Z259.2
Load Bearing Capacity (English) 310 lb.
Weight (English) 40 lb.
Product Type Self-retracting lifeline
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.