Learn More
Honeywell™ Miller™ Nylon Belt
Description
- Universal for sizes 32-50
- Tongue buckle
- Side D-rings
- 7.62cm (3 in.) wide back pad
Specifications
Specifications
| Material | Nylon |
| Size | Small, Medium, Large, X-Large |
| D-Ring Location | Side |
| Length (English) | 32 to 50 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.