Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ RA30 Reusable Roof Anchors

Catalog No. 18682
Change view
Click to view available options
Reusable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-682 Reusable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-682 Supplier Honeywell™ Supplier No. RA301/

missing translation for 'validMainframeMsg'

Includes

Twelve 16d steel nails; six size 0.63 x 5.72cm (.25 x 2.25 in. ) lag screws

Provide temporary anchorage for residential and construction applications

  • Can be bent over the peak of the trusses and nailed or screwed to the truss members
  • 0.64cm (0.25 in.) thick laser-cut yellow-zinc playted steel anchor plate
  • 8cm (3 in.) O.D. forged zinc played o-ring
  • 56 cm (21 in.) long 22-link zinc plated steel chain
  • Three-play nylon belting
  • Plate length: 55.6cm (21.9 in.)
  • Max work load: 140kg (310 lb)

Compliance

Meet OSHA 1926.502 requirements

TRUSTED_SUSTAINABILITY

Specifications

Material Steel
Weight (Metric) 140.61kg
Certifications/Compliance OSHA 1926.502 2:1
Weight (English) 310 lb.
Width (English) 3.5 in.
Length (Metric) 17.78 cm
Width (Metric) 8.89 cm
For Use With (Equipment) Steep pitched or flat roof
Dimensions (L x W) 7 x 3.5 in. (17.78 x 8.89 cm)
Includes Installation hardware
Length (English) 7 in.
Product Type Roof Anchor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.