Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ SafEscape™ ELITE Wind Energy Kits

Catalog No. 19170517
Change view
Click to view available options
Length (English):
350 in.
400 in.
Length (Metric):
107 m
122 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-170-517 350 in. 107 m
19-170-518 400 in. 122 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-170-517 Supplier Honeywell™ Supplier No. SEWPKT/350FT

Includes

SafEscape ELITE RDD, Hoisting wheel, Ladder bracket, T-bar, Edge Protector, Three anchor slings, Three carabiners, Pully, Adjustable rope anchor, Rescue rope grab, Accessory bag, Kit bag.

Provide automatic controlled descent in emergency situations

  • Descent load (single person): 30 to 150kg (66 to 330 lb.)
  • Hoisting capacity: 100 kg (200 lb.) up to 3.5m (11 ft.) max, 10 lifts
  • Weight: 11kg (24.6 lb.)
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Length (English) 350 in.
Length (Metric) 107 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.