Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Titan Fall Limiters

Catalog No. p-4013823
Change view
Click to view available options
Weight (English):
2.5 lb.
2.8 lb.
2.9 lb.
Weight (Metric):
1.1kg
1.27kg
1.3kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Weight (Metric)
19-120-2766 2.9 lb. 1.3kg
19-120-2764 2.8 lb. 1.27kg
19-120-2763 2.5 lb. 1.1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-120-2766 Supplier Honeywell™ Supplier No. TFL3/11FT

Requires less fall clearance than shock-absorbing lanyards

  • Offers 3.4m (11 ft.) of working capacity
  • Quick-activating stainless-steel braking mechanism arrests free falls
  • Corrosion-resistant interior components
  • Compact, lightweight design
  • Thermoplastic housing
  • Max working load: 140kg (310 lb.)
  • Visual load indicator

Compliance

Meets OSHA 1926.502, 1910.66, ANSI A10.32-2004 and Z359-2007 requirements

TRUSTED_SUSTAINABILITY

Specifications

Material Thermoplastic
Weight (Metric) 1.3kg
Weight (English) 2.9 lb.
Load Bearing Capacity (Metric) 140.61 kg
Product Type Titan fall limiter
Load Bearing Capacity (English) 310 lb.
Includes Stainless Steel swivel shackle, carabiner
Certifications/Compliance OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359-2007
Length (English) 11 ft.
Length (Metric) 3.3 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.