Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ TranScendor™ Cable Climbing Systems

Catalog No. 19074566
Change view
Click to view available options
Length (English):
300 ft.
400 ft.
500 ft.
Length (Metric):
121.92 m
152.4 m
91.44 m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-074-566 500 ft. 152.4 m
19-074-565 400 ft. 121.92 m
19-074-554 300 ft. 91.44 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-074-566 Supplier Honeywell™ Supplier No. TRS/500FT

missing translation for 'validMainframeMsg'

Includes

Top bracket assembly with shock absorber, a bottom bracket assembly with lifeline tensioner, 3/8 in. (9.5mm) galvanized steel cable wire rope lifeline, all necessary hardware, cable guides (when applicable) and instruction manual

Permanently installed, flexible cable system provides continuous fall protection for climbing fixed ladders

  • Quick, easy, do-it-yourself installation and inspection
  • Lifeline tensioner prevents ladder rung deformation and indicates when the lifeline is properly adjusted
  • Quick-link design for trouble-free cable installation
  • Cable guides are fully convertible to accommodate low and high wind conditions increasing versatility
  • Provides fall protection for up to four workers simultaneously
  • Durable cable sleeve locks instantly in the event of a fall and attaches easily to the cable
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 500 ft.
Length (Metric) 152.4 m
Certifications/Compliance OSHA, ANSI, CSA
Includes Manual pass-through
For Use With (Application) Ideal for agriculture, construction, manufacturing, municipal services, Oil and gas, Steel and Metals, utilities
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.