Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ TurboLite™ Personal Fall Limiters

Catalog No. 19034891
Change view
Click to view available options
Includes:
Aluminum Carabiner for Unit, Aluminum Snap Hook for Lanyard End, 3600 lb. gate
Steel carabiner for unit, Steel rebar hook lanyard end, 3600 lb. gate
Certifications/Compliance:
ANSI A10.32, ANSI Z359-2007
ANSI Z359-2007
Length (Metric):
1.82 m
Length (English):
6 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Certifications/Compliance Length (Metric) Length (English)
19-034-891 Steel carabiner for unit, Steel rebar hook lanyard end, 3600 lb. gate ANSI Z359-2007 1.82 m 6 ft.
19-085-611 Aluminum Carabiner for Unit, Aluminum Snap Hook for Lanyard End, 3600 lb. gate ANSI A10.32, ANSI Z359-2007 1.82 m 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-034-891 Supplier Honeywell™ Supplier No. MFL2Z7/6FT
This item is not returnable. View return policy

Never need a shock-absorbing lanyard again with the 6-ft lightweight personal fall limiters rated for a 400-lb worker. Affordable alternative to shock-absorbing lanyards.

Cost-effective, compact and lightweight, Miller TurboLite Personal Fall Limiters make the need for shock-absorbing lanyards obsolete.

  • Reduces fall clearance requirements
  • Available in 6-ft length to meet the needs of a wide variety of applications
  • Extremely compact and lightweight, comparable to a shock-absorbing lanyard
  • Attaches directly to the back D-ring of a harness for increased mobility
  • High-impact nylon housing and abrasion-resistant webbing provide long service life
  • Integral swivel prevents lifeline from twisting
  • Rated for up to a 400 lb. (181.4 kg) worker
  • Twin models available for 100% tie-off
  • ANSI Z359.14, ANSI A10.32 and CSA compliant models available (All models meet OSHA requirements)

Compliance

Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359.1-2007; CSA Z259.2.2.(Type I) and EN 360 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material High-impact Nylon
Product Type TurboLite personal fall limiter
Length (Metric) 1.82 m
Weight (Metric) 1.54kg
Load Bearing Capacity (Metric) 181.43 kg
Weight (English) 3.4 lb.
Load Bearing Capacity (English) 400 lb.
Length (English) 6 ft.
Includes Steel carabiner for unit, Steel rebar hook lanyard end, 3600 lb. gate
Certifications/Compliance ANSI Z359-2007
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.